- 7/8 Coupling Size
- 1.125 in Bore Diameter
- 3.75 in Length Through Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Material | AISI 1045 |
| Size | 7/8 |
| Color | Metallic |
| Coupling Type | Gear |
| Keyway Size | 1/4 x 1/8 |
| Bore Dia. [Max] | 1.25 in, 31.75 mm |
| Key Way Size | 1/4 x 1/8 in |
| Weight | 1.2 LB |
| EAN or UPC | 697904000344 |

