- C7 Continuous Sleeve Accessory Kit
includes
- Two lock rings
- Two seals
| Seal Type | Buna-N Seal |
| Coupling Size | C7 |
| Cross Section Height | 12 in |
| Flange Type | Continuous |
| Weight | 6.0 LB |
| EAN or UPC | 697904004434 |
| Seal Type | Buna-N Seal |
| Coupling Size | C7 |
| Cross Section Height | 12 in |
| Flange Type | Continuous |
| Weight | 6.0 LB |
| EAN or UPC | 697904004434 |