- Gear Coupling Hub
- 7 Coupling Size
- Rough Stock Bore
- 7 1/2 in Maximum Bore Diameter
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Bore Type | Rough Stock Bore |
| Color | Metallic |
| Coupling Type | Gear |
| Bore Dia. [Max] | 7.5 in, 190.5 mm |
| Size | 7 |
| Material | AISI 1045 |
| Weight | 140.0 LB |
| EAN or UPC | 697904003178 |

