- CB4 Flat Idler
features
- Permanently lubricated
- Supported in ball bearings for long life
| Face Diameter | 4 3/4 in |
| Bore Size | 0.5 in |
| Height | 4 3/4 in |
| Depth | 0.719 in |
| Type | Pulley Idler |
| Flat Surface Width | 1 in |
| Length | 4 3/4 in |
| Outside Dia. | 4.625 in |
| Contains | One Complete Unit |
| Length Through Bore | 0.71875 in |
| Overall Width | 1.438 in |
| Application | Belt Idler |
| Weight | 1.475 LB |
| EAN or UPC | 685144174727 |

