- 110 Coupling Size
- Jaw Coupling Type
- Nodular Iron Material
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Torque | 4248 in lb, 4799 Nm |
| Style | Unbored |
| Bore Dia. [Max] | 4.92 in, 125 mm |
| Material | Nodular Iron |
| Bore Type | Rough Stock Bore |
| Torque [Max] | 8496 in lb, 9599 Nm |
| Coupling Type | Jaw |
| Hub Style | B |
| Overall Length | 11.61 in, 294.89 mm |
| Weight | 68.7 LB |
| EAN or UPC | 685144723475 |

