- 14 Coupling Size
- 3/8 in Bore Diameter
- Jaw Coupling Type
- Powder Metal Material
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Keyway Size | No Keyway |
| Bore Type | Solid |
| Hub Dia. | 1.18 in |
| Spider Outside Diameter | 1.18 in |
| Distance Between Spider and Hub Face | 0.06 in |
| Hub Type | B |
| Set Screw Size | 8-32 |
| Torque [Max] | 133 in lb |
| Coupling Type | Jaw |
| Bore Dia. [Max] | 0.6300 in |
| Spider Inside Diameter | 0.39 in |
| Insert Style | Bored |
| Outside Dia. | 1.18 in |
| Length Through Bore | 0.43 in |
| Angular Displacement | 0.03 in |
| Input Bore Range | 3/8 in to 5/8 in |
| Coupling Size | 14 |
| Temperature Range [Max] | 212 °F |
| Torque [Min] | 66 in lb |
| Temperature Range [Min] | -40 °F |
| Bore Dia. [Min] | 3/8 in |
| Torque | 66 in lb |
| Material | Powder Metal |
| RPM [Max] | 1900 rpm |
| Coupling Style | Curved Jaw |
| Overall Length | 1.38 in |
| Spider Thickness | 0.39 in |
| Color | Metallic |
| Weight | 0.12 LB |
| EAN or UPC | 685144619853 |

