- 19/24 Coupling Size
- Jaw Coupling Type
- Powder Metal Material
- 24.89 mm Length Through Bore
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Bore Type | Rough Stock Bore |
| Torque [Max] | 177 in lb, 20 Nm |
| Material | Powder Metal |
| Hub Style | B |
| Torque | 88 in lb, 10 Nm |
| Style | Unbored |
| Overall Length | 1.53 in, 38.86 mm |
| Color | Metallic |
| Coupling Type | Jaw |
| Bore Dia. [Max] | 0.94 in, 24 mm |
| Weight | 0.42 LB |
| EAN or UPC | 685144611543 |

