- 24 Coupling Size
- 1 in Bore Diameter
- Jaw Coupling Type
- Powder Metal Material
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Coupling Type | Jaw |
| Color | Metallic |
| Material | Powder Metal |
| Bore Dia. [Max] | 1.25 in, 32 mm |
| Bore Dia. [Min] | 0.87 in, 18 mm |
| Size | 24 |
| Hub Style | B |
| Keyway Size | 1/4 x 1/8 |
| Key Way Size | 1/4 x 1/8 in |
| Set Screw Size | 10-24 |
| Torque | 31 in lb |
| Overall Length | 3.07 in, 77.98 mm |
| Weight | 0.97 LB |
| EAN or UPC | 685144620095 |

