- 24 Coupling Size
- 14 mm Bore Diameter
- Jaw Coupling Type
- Powder Metal Material
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Torque | 31 in lb, 35 Nm |
| Hub Style | A |
| Key Way Size | 5 x 2.3 mm |
| Color | Metallic |
| Bore Dia. [Max] | 0.95 in, 24 mm |
| Coupling Type | Jaw |
| Overall Length | 3.07 in, 77.98 mm |
| Bore Dia. [Min] | 0.47 in, 12 mm |
| Material | Powder Metal |
| Keyway Size | 5 x 2.3 |
| Set Screw Size | 10-24 |
| Size | 24 |
| Weight | 0.69 LB |
| EAN or UPC | 685144725387 |

