- Size CJ28/38 Curved Jaw Coupling Hub
- 5/8 in Bore
- 3/16 X 3/32 Keyway
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Color | Metallic |
| Coupling Type | Curved Jaw Coupling Hubs |
| Keyway Size | 3/16 x 3/32 |
| Bore Dia. | 0.625 in - 5/8 in |
| Overall Length | 3.54 in |
| Bore Dia. [Min] | 0.47 in, 12 mm |
| Size | 28 |
| Torque | 840 in lb |
| Bore Dia. [Max] | 1.1 in, 28 mm |
| Coupling Size | CJ28/38, 28 |
| Lock Type | Setscrew |
| RPM [Max] | 8500 rpm |
| Set Screw Size | 5/16-18 |
| Material | Powdered Metal |
| Length Through Bore | 1.38 in |
| Hub Dia. | 1.89 in |
| Hub Style | A |
| Insert Style | Bored |
| Outside Dia. | 2.56 in |
| Key Way Size | 3/16 x 3/32 in |
| Weight | 1.15 LB |
| EAN or UPC | 685144620132 |

