- 28 Coupling Size
- 1 1/2 in Bore Diameter
- Jaw Coupling Type
- Powder Metal Material
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Coupling Type | Jaw |
| Overall Length | 3.54 in, 89.92 mm |
| Bore Dia. [Min] | 0.87 in, 22 mm |
| Hub Style | B |
| Bore Dia. [Max] | 1.5 in, 38 mm |
| Set Screw Size | 5/16-18 |
| Key Way Size | 3/8 x 3/16 in |
| Color | Metallic |
| Material | Powder Metal |
| Keyway Size | 3/8 x 3/16 |
| Torque | 84 in lb |
| Size | 28 |
| Weight | 1.4 LB |
| EAN or UPC | 685144668738 |

