- Curved Jaw Couplings
- 32.0000 mm Bore
- 28/38 Coupling Size
| Coupling Size | 28/38 |
| Insert Style | Bored |
| Coupling Type | Curved Jaw Couplings |
| Keyway Size | 10 x 3.3 |
| Bore Dia. [Max] | 1.5 in, 38 mm |
| Color | Metallic |
| Nominal Size | 32 mm |
| Hub Style | B |
| Outside Dia. | 65.02 mm |
| Set Screw Size | 5/16-18 |
| Overall Length | 52.58 mm |
| Bore Dia. [Min] | 0.87 in, 22 mm |
| Torque | 95 N-m |
| Bore Dia. | 1.260 in - 32 mm |
| Material | Powdered Metal |
| Size | 28/38 |
| Key Way Size | 10 x 3.3 mm |
| Weight | 1.58 LB |
| EAN or UPC | 685144653208 |

