- 38 Coupling Size
- 38 mm Bore Diameter
- Jaw Coupling Type
- Powder Metal Material
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Key Way Size | 10 x 3.3 mm |
| Hub Style | A |
| Overall Length | 4.49 in, 114.05 mm |
| Torque | 168 in lb, 190 Nm |
| Bore Dia. [Min] | 0.47 in, 12 mm |
| Coupling Type | Jaw |
| Set Screw Size | 5/16-18 |
| Bore Dia. [Max] | 1.5 in, 38 mm |
| Color | Metallic |
| Size | 38 |
| Material | Powder Metal |
| Keyway Size | 10 x 3.3 |
| Weight | 1.973 LB |
| EAN or UPC | 685144720078 |

