- 38/45 Coupling Size
- Jaw Coupling Type
- Powder Metal Material
- 44.96 mm Length Through Bore
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Coupling Type | Jaw |
| Torque [Max] | 336 in lb, 380 Nm |
| Torque | 168 in lb, 190 Nm |
| Color | Metallic |
| Hub Style | B |
| Style | Unbored |
| Material | Powder Metal |
| Bore Type | Rough Stock Bore |
| Overall Length | 2.59 in, 65.79 mm |
| Bore Dia. [Max] | 1.75 in, 45 mm |
| Weight | 3.5 LB |
| EAN or UPC | 685144608826 |

