- Coupling Size: CJ38/45
- Insert Style: Open Center
- Material: Urethane
- Yellow
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
| No. of Legs | 8 |
| RPM [Max] | 7100 rpm |
| Outside Dia. | 80 mm |
| Temperature Range [Max] | 212 °F |
| Material | Urethane |
| Coupling Size | CJ38/45 |
| Temperature Range [Min] | -40 °F |
| Torque | 190 N-m |
| Insert Style | Open Center |
| Color | Yellow |
| HP @ RPM | 48 hp @ 1800 rpm |
| Coupling Type | Jaw |
| Torque Rating [Max] | 3363 in lb |
| Hardness | 92 Shore |
| Weight | 0.1 LB |
| EAN or UPC | 685144614506 |

