- 42 Coupling Size
- 1 5/8 in Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Set Screw Size | 5/16-18 |
| Color | Gray |
| Coupling Type | Jaw |
| Overall Length | 4.96 in, 125.98 mm |
| Bore Dia. [Min] | 1.02 in, 26 mm |
| Key Way Size | 3/8 x 3/16 in |
| Bore Dia. [Max] | 2.13 in, 55 mm |
| Hub Style | B |
| Size | 42 |
| Material | Cast Iron |
| Keyway Size | 3/8 x 3/16 |
| Torque | 2345 in lb |
| Weight | 4.86 LB |
| EAN or UPC | 685144668783 |

