- 42/55 Coupling Size
- 50 mm Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
- 50.04 mm Length Through Bore
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Overall Length | 2.87 in, 72.9 mm |
| Set Screw Size | 5/16-18 |
| Bore Dia. [Max] | 2.13 in, 55 mm |
| Key Way Size | 14 x 3.8 mm |
| Material | Cast Iron |
| Torque | 2345 in lb, 265 Nm |
| Size | 42/55 |
| Coupling Type | Jaw |
| Color | Gray |
| Bore Dia. [Min] | 1.02 in, 26 mm |
| Keyway Size | 14 x 3.8 |
| Hub Style | B |
| Weight | 4.37 LB |
| EAN or UPC | 685144620576 |

