- Coupling Spiders
- 3.74" O.D
- .79" Width, Green
- Polyurethane
| Coupling Type | Jaw |
| Coupling Size | 42 |
| Temperature Range [Min] | -20 °F |
| Outside Dia. | 3.74 in |
| Temperature Range [Max] | 230 °F |
| Material | Polyurethane |
| Color | Green |
| Style | 64 Shore D |
| Torque | 560 N-m |
| Torque [Max] | 9910 in lb |
| Insert Style | Open Center |
| Weight | 0.15 LB |
| EAN or UPC | 685144722607 |

