- Coupling Size: CJ42/55
- Insert Style: Open Center
- Material: Urethane
- Red
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
| Torque Rating [Max] | 8142 in lb |
| Insert Style | Open Center |
| Temperature Range [Max] | 212 °F |
| Material | Urethane |
| Torque | 450 N-m |
| Temperature Range [Min] | -40 °F |
| Coupling Type | Jaw |
| Hardness | 98 Shore |
| Outside Dia. | 95 mm |
| HP @ RPM | 116.27 hp @ 1800 rpm |
| Color | Red |
| RPM [Max] | 6000 rpm |
| No. of Legs | 8 |
| Coupling Size | CJ42/55 |
| Weight | 0.25 LB |
| EAN or UPC | 685144620729 |

