- 48/60 Coupling Size
- Jaw Coupling Type
- Cast Iron Material
- 55.88 mm Length Through Bore
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Bore Type | Rough Stock Bore |
| Coupling Type | Jaw |
| Material | Cast Iron |
| Style | Unbored |
| Bore Dia. [Max] | 1.89 in, 48 mm |
| Overall Length | 3.16 in, 80.26 mm |
| Hub Style | A |
| Color | Gray |
| Torque | 274 in lb, 310 Nm |
| Torque [Max] | 548 in lb, 619 Nm |
| Weight | 5.2 LB |
| EAN or UPC | 685144624154 |

