- Size CJ48/60 Curved Jaw Coupling Hub
- 1 7/8 in Bore
- 1/2 X 1/4 Keyway
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Outside Dia. | 4.13 in |
| Coupling Size | CJ48/60, 48 |
| Overall Length | 5.51 in |
| Length Through Bore | 2.2 in |
| Torque | 2740 in lb |
| Bore Dia. | 1.875 in - 1 7/8 in |
| Lock Type | Setscrew |
| Bore Dia. [Max] | 1.89 in, 48 mm |
| RPM [Max] | 5600 rpm |
| Bore Dia. [Min] | 0.47 in, 12 mm |
| Size | 48 |
| Hub Dia. | 3.35 in |
| Keyway Size | 1/2 x 1/4 |
| Hub Style | A |
| Material | Cast Iron |
| Insert Style | Bored |
| Coupling Type | Curved Jaw Coupling Hubs |
| Key Way Size | 1/2 x 1/4 in |
| Set Screw Size | 5/16-18 |
| Color | Gray |
| Weight | 4.8 LB |
| EAN or UPC | 685144658180 |

