- 48/60 Coupling Size
- Jaw Coupling Type
- Aluminum Material
- 2.2 in Length Through Bore
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Keyway Size | No Keyway |
| Torque [Max] | 5480 in lb |
| Bore Type | Rough Stock Bore |
| Temperature Range [Min] | -40 °F |
| Bore Dia. [Min] | 1.0200 in |
| Set Screw Size | 5/16-18 |
| Bore Depth | 2.2 in |
| Outside Dia. | 4.13 in |
| Spider Inside Diameter | 2.01 in |
| Coupling Style | Curved Jaw |
| Color | Silver |
| Length Through Bore | 2.2 in |
| Overall Length | 3.16 in |
| Distance Between Spider and Hub Face | 0.14 in |
| Temperature Range [Max] | 212 °F |
| Coupling Type | Jaw |
| Spider Outside Diameter | 4.13 in |
| Hub Type | B |
| Torque [Min] | 2740 in lb |
| Material | Aluminum |
| Bore Dia. [Max] | 2.3100 in |
| Coupling Size | 48/60 |
| RPM [Max] | 5600 rpm |
| Angular Displacement | 0.08 in |
| Spider Thickness | 0.83 in |
| Weight | 4.91 LB |
| EAN or UPC | 685144714527 |

