- 55/70 Coupling Size
- 65 mm Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
- 65.02 mm Length Through Bore
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Material | Cast Iron |
| Hub Style | B |
| Key Way Size | 18 x 4.4 mm |
| Set Screw Size | 3/8-16 |
| Bore Dia. [Max] | 2.76 in, 70 mm |
| Keyway Size | 18 x 4.4 |
| Bore Dia. [Min] | 1.89 in, 48 mm |
| Torque | 3625 in lb, 410 Nm |
| Coupling Type | Jaw |
| Overall Length | 3.58 in, 90.93 mm |
| Color | Gray |
| Size | 55/70 |
| Weight | 8.73 LB |
| EAN or UPC | 685144661951 |

