- Coupling Spiders
- 4.72" O.D
- .87" Width, Green
- Polyurethane
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 230 °F |
| Torque [Max] | 825 in lb |
| Torque | 14600 N-m |
| Material | Polyurethane |
| Outside Dia. | 4.72 in |
| Insert Style | Open Center |
| Style | 64 Shore D |
| Coupling Type | Jaw |
| Coupling Size | 55 |
| Color | Green |
| Weight | 0.4 LB |
| EAN or UPC | 685144722621 |

