- 75 Coupling Size
- 2 1/4 in Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Coupling Type | Jaw |
| Bore Dia. [Min] | 0.47 in, 12 mm |
| Color | Gray |
| Torque | 1132 in lb |
| Size | 75 |
| Bore Dia. [Max] | 2.95 in, 75 mm |
| Hub Style | A |
| Set Screw Size | 3/8-16 |
| Material | Cast Iron |
| Key Way Size | 1/2 x 1/4 in |
| Keyway Size | 1/2 x 1/4 |
| Overall Length | 8.27 in, 210.06 mm |
| Weight | 18.89 LB |
| EAN or UPC | 685144656322 |

