- Collar for Size CS280 Type CS Jaw Coupling
- Stamped Steel
| Coupling Size | CS280 |
| Outside Dia. | 8.94 in |
| Bolt Pattern | 10.12 x 4.88 |
| Material | Stamped Steel |
| Weight | 4.32 LB |
| Coupling Size | CS280 |
| Outside Dia. | 8.94 in |
| Bolt Pattern | 10.12 x 4.88 |
| Material | Stamped Steel |
| Weight | 4.32 LB |