- Collar for Size CS285 Type CS Jaw Coupling
- Stamped Steel
| Outside Dia. | 10 in |
| Material | Stamped Steel |
| Bolt Pattern | 10.12 x 4.88 |
| Coupling Size | CS285 |
| Weight | 4.55 LB |
| Outside Dia. | 10 in |
| Material | Stamped Steel |
| Bolt Pattern | 10.12 x 4.88 |
| Coupling Size | CS285 |
| Weight | 4.55 LB |