- Coupling Size: CS285
- Insert Style: Wrap Type
- Material: Cast Stainless Steel Ring
- Gray
features
- Uses the Lovejoy industry-standard hub design
- 2° angular misalignment capability
- No tools required for element replacement
- Quick change for easy spider replacement - without moving either hub
- Accommodates bore sizes up to 4"
- Highly corrosive, heavy washdown environments
| Size | CS285 |
| Weight | 4.55 lb |
| Type | Jaw In-Shear |
| Width | 10 in |
| Color | Gray |
| Material | Stainless Steel |
| Height | 100 in |
| Style | Wrap Type |
| Torque | 18760 in lb |
| Depth | 2.97 in |
| Total Cubic Inches | 297000 in3 |
| Weight | 4.55 LB |
| EAN or UPC | 685144716873 |

