- 3/4 in Bore Diameter
- D10B Coupling Size
description
- Standard, industrial-type universal joint with pin and block design. Lovejoy has the largest selection of universal joints. More styles and sizes are available online.
features
- Yoke shape results in exceptionally high strength, yet allows full, free movement of the joint
- Accommodates high horsepower capacity at high speeds
- Maximum operating angle of 25°
- Maximum speed of 1,750 rpm
- Boot retaining grooves
| Style | Bored |
| Bore Depth | 1.18 in |
| Material | Steel |
| Keyway Size | 3/16 x 3/32 |
| Overall Length | 4.25 in |
| Set Screw Size | 1/4-20 |
| Bore Dia. [Max] | 0.88 in, 21 mm |
| Color | Metallic |
| Weight | 1.489 LB |
| EAN or UPC | 685144446008 |

