- 3/4 in Bore Diameter
- D10B Coupling Size
description
- Standard, industrial-type universal joint with pin and block design. Lovejoy has the largest selection of universal joints. More styles and sizes are available online.
features
- Boot retaining grooves
- No keyway or setscrew
| I.D. | 0.750 in |
| O.D. | 1.50 in |
| Style | Single |
| Overall Length | 4.25 in |
| Static Breaking Torque | 7,920 in lb |
| Grit Size | 7,920 in lb |
| Material | Steel |
| Max. Operating Angle | 25° |
| Size Code | D10B |
| Bore Type | Finished |
| Weight | 1.501 LB |
| EAN or UPC | 685144165954 |

