- 1 in Bore Diameter
- D12B Coupling Size
description
- Standard, industrial-type universal joint with pin and block design. Lovejoy has the largest selection of universal joints. More styles and sizes are available online.
features
- Yoke shape results in exceptionally high strength, yet allows full, free movement of the joint
- Accommodates high horsepower capacity at high speeds
- Maximum operating angle of 25°
- Maximum speed of 1,750 rpm
- Boot retaining grooves
| Material | Steel |
| Color | Metallic |
| Bore Dia. [Max] | 1.19 in, 30 mm |
| Overall Length | 5.44 in |
| Style | Bored |
| Keyway Size | 1/4 x 1/8 |
| Set Screw Size | 5/16-18 |
| Bore Depth | 1.5 in |
| Weight | 3.157 LB |
| EAN or UPC | 685144468222 |

