- D12 Coupling Size
- Upper
features
- Substantially increases the life of a universal joint
- Protects wear areas from dirt and contaminants
- Retains lubrication
| Temperature Range [Min] | -30 °F |
| No. of Jaws | 2 |
| Upper/Lower | Upper |
| Coupling Type | Universal Joints - Boots and Ties |
| Size Code | D12 |
| Style | Lower Boots |
| Outside Dia. | 2 in |
| Width | 2 in |
| Depth | 3.08 in |
| Speed | 1750 rpm |
| Color | Black |
| Size | D12 |
| RPM [Max] | 1750 rpm |
| Temperature Range [Max] | 212 °F |
| Weight | 0.30 lb |
| Material | Neoprene |
| Insert Style | Lower Boots |
| Overall Length | 3.08 in |
| Inside Dia. | 2 in |
| Coupling Size | D12 |
| Temperature | -30 to 212 °F |
| Outside Diameter | 20 in |
| Type | Universal Joints - Boots and Ties |
| Height | 20 in |
| Weight | 0.3 LB |
| EAN or UPC | 685144499844 |

