- 1 1/4 in Bore Diameter
- D13B Coupling Size
description
- Standard, industrial-type universal joint with pin and block design. Lovejoy has the largest selection of universal joints. More styles and sizes are available online.
features
- Yoke shape results in exceptionally high strength, yet allows full, free movement of the joint
- Accommodates high horsepower capacity at high speeds
- Maximum operating angle of 25°
- Maximum speed of 1,750 rpm
- Boot retaining grooves
| Bore Dia. [Max] | 1.5 in, 39 mm |
| Bore Depth | 2 in |
| Material | Steel |
| Color | Metallic |
| Keyway Size | 1/4 x 1/8 |
| Style | Bored |
| Set Screw Size | 3/8-16 |
| Overall Length | 7 in |
| Weight | 6.725 LB |
| EAN or UPC | 685144443854 |

