- 1 1/4 in Bore Diameter
- D13B Coupling Size
description
- Standard, industrial-type universal joint with pin and block design. Lovejoy has the largest selection of universal joints. More styles and sizes are available online.
features
- Boot retaining grooves
- No keyway or setscrew
| Size Code | D13B |
| Grit Size | 33,120 in lb |
| Overall Length | 7.00 in |
| Max. Operating Angle | 25° |
| O.D. | 2.50 in |
| Material | Steel |
| Bore Type | Finished |
| I.D. | 1.250 in |
| Static Breaking Torque | 33,120 in lb |
| Style | Single |
| Weight | 6.761 LB |
| EAN or UPC | 685144168412 |

