- 0.313 in Bore Diameter
- D3B Coupling Size
description
- Standard, industrial-type universal joint with pin and block design. Lovejoy has the largest selection of universal joints. More styles and sizes are available online.
features
- Boot retaining grooves
- No keyway or setscrew
| Grit Size | 540 in lb |
| Material | Steel |
| Overall Length | 2.25 in |
| O.D. | 0.62 in |
| Static Breaking Torque | 540 in lb |
| Max. Operating Angle | 25° |
| Size Code | D3B |
| I.D. | 0.313 in |
| Style | Single |
| Bore Type | Finished |
| Weight | 0.133 LB |
| EAN or UPC | 685144162595 |

