- D4B U-Joint
- Stainless Steel
- 3/8X3/8
- N/KW N/SS
features
- Yoke shape results in exceptionally high strength, yet allows full, free movement of the joint
- Accommodates high horsepower capacity at high speeds
- Maximum operating angle of 25°
- Maximum speed of 1,750 rpm
- Boot retaining grooves
| Outside Dia. | 0.75 in |
| Set Screw Location | None |
| Insert Style | Bored |
| Color | Metallic |
| Keyway Size | No Keyway |
| RPM [Max] | 1750 rpm |
| Material | 303 Stainless Steel, Stainless Steel |
| Coupling Size | D4B |
| Size Code | D4 |
| Coupling Type | Universal Joints - D Type |
| Nominal Size | 0.38 in |
| Set Screw | None |
| Torque Rating [Max] | 512 in lb |
| Bore Type | Finished |
| Style | Single |
| Pin Hole | No |
| Max. Operating Angle | 25 ° |
| Overall Length | 2.68 in |
| Weight | 0.24 LB |
| EAN or UPC | 685144311610 |

