Skip to content Skip to navigation menu
D Type Solid Universal Joint

D4SOLID

D Type Solid Universal Joint
Item #102133937
  • Solid Type Bore Type
  • 0.38 in Bore Diameter
  • D4 Coupling Size
D Type Solid Universal Joint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solid Type Bore Type
  • 0.38 in Bore Diameter
  • D4 Coupling Size

description

  • Standard, industrial-type universal joint with pin and block design. Lovejoy has the largest selection of universal joints. More styles and sizes are available online.

features

  • Yoke shape results in exceptionally high strength, yet allows full, free movement of the joint
  • Accommodates high horsepower capacity at high speeds
  • Maximum speed of 1,750 rpm
  • Boot retaining grooves
Weight 0.281 LB
EAN or UPC 685144157447
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison