- Solid Type Bore Type
- 0.38 in Bore Diameter
- D4 Coupling Size
features
- Yoke shape results in exceptionally high strength, yet allows full, free movement of the joint
- Accommodates high horsepower capacity at high speeds
- Maximum operating angle of 25°
- Maximum speed of 1,750 rpm
- Boot retaining grooves
| Weight | 0.288 LB |
| EAN or UPC | 685144310576 |

