- 0.438 in Bore Diameter
- D5B Coupling Size
description
- Standard, industrial-type universal joint with pin and block design. Lovejoy has the largest selection of universal joints. More styles and sizes are available online.
features
- Boot retaining grooves
- No keyway or setscrew
| Overall Length | 3.00 in |
| O.D. | 0.88 in |
| I.D. | 0.438 in |
| Size Code | D5B |
| Max. Operating Angle | 25° |
| Bore Type | Finished |
| Material | Steel |
| Grit Size | 1,176 in lb |
| Static Breaking Torque | 1,176 in lb |
| Style | Single |
| Weight | 0.361 LB |
| EAN or UPC | 685144163462 |

