- D6 Lower Boots & Ties Set of 2
features
- Substantially increases the life of a universal joint
- Protects wear areas from dirt and contaminants
- Retains lubrication
| Material | Neoprene |
| Width | 1 in |
| Type | Universal Joints - Boots and Ties |
| Speed | 1750 rpm |
| Outside Diameter | 10 in |
| Temperature | -30 to 212 °F |
| Insert Style | Lower Boots |
| Style | Lower Boots |
| Upper/Lower | Lower |
| Size | D6 |
| Outside Dia. | 1.38 in |
| Weight | 0.08 lb |
| Inside Dia. | 1 in |
| Overall Length | 1.58 in |
| Coupling Type | Universal Joints - Boots and Ties |
| Height | 10 in |
| Size Code | D6 |
| No. of Jaws | 2 |
| Depth | 1.58 in |
| Color | Black |
| Coupling Size | D6 |
| Weight | 0.08 LB |
| EAN or UPC | 685144499790 |

