Skip to content Skip to navigation menu
D Type Stainless Steel Universal Joint

D8B SS5/8X5/8FB

D Type Stainless Steel Universal Joint
Item #102083876
  • 5/8 in Bore Diameter
  • D8B Coupling Size
D Type Stainless Steel Universal Joint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8 in Bore Diameter
  • D8B Coupling Size

features

  • Yoke shape results in exceptionally high strength, yet allows full, free movement of the joint
  • Accommodates high horsepower capacity at high speeds
  • Maximum operating angle of 25°
  • Maximum speed of 1,750 rpm
  • Boot retaining grooves
Bore Dia. [Max] 0.75 in, 18 mm
Overall Length 3.75 in
Style Bored
Material 303 Stainless Steel
Keyway Size 3/16 x 3/32
Set Screw Size 1/4-20
Color Metallic
Bore Depth 1.06 in
Weight 0.887 LB
EAN or UPC 685144457202
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison