- DD2B Coupling Size
- Finished Bore Type
- Steel Material
features
- Yoke shape results in exceptionally high strength, yet allows full, free movement of the joint
- Accommodates high horsepower capacity at high speeds
- Tailored to specific application requirements
| Overall Length | 4 in |
| Bore Type | Finished Bore |
| Set Screw | None |
| Torque | 378 in lb |
| Insert Style | Bored |
| Nominal Size | 1/2 in |
| Coupling Size | DD2B |
| Temperature Range [Min] | -20 °F |
| Material | Steel |
| RPM [Max] | 1750 rpm |
| Torque Rating [Max] | 378 in lb |
| Color | Metallic |
| Keyway Size | No Keyway |
| Bore Depth | 0.62 in |
| Style | Bored |
| Max. Operating Angle | 25 ° |
| Bore Dia. [Max] | 0.3800 in |
| Length to Centerline | 1 in |
| Outside Dia. | 0.5 in |
| Coupling Type | Universal Joints - DD Type |
| Flange Diameter | 1.38 in |
| Temperature Range [Max] | 212 °F |
| Weight | 0.167 LB |
| EAN or UPC | 685144170781 |

