- DD4 Coupling Size
- Solid Bore Type
- Steel Material
features
- Yoke shape results in exceptionally high strength, yet allows full, free movement of the joint
- Accommodates high horsepower capacity at high speeds
- Tailored to specific application requirements
| Flange Diameter | 1.81 in |
| Coupling Size | DD4 |
| Bore Depth | 0.88 in |
| Nominal Size | 3/4 in |
| Insert Style | Unbored |
| RPM [Max] | 1750 rpm |
| Outside Dia. | 0.75 in |
| Material | Steel |
| Torque Rating | 768 in lb |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 212 °F |
| Length to Centerline | 1.34 in |
| Bore Dia. [Max] | 0.6200 in |
| Coupling Type | Universal Joints - DD Type |
| Max. Operating Angle | 25 ° |
| Style | Unbored |
| Torque | 768 in lb |
| Color | Metallic |
| Overall Length | 5.38 in |
| Bore Type | Solid |
| Weight | 0.562 LB |
| EAN or UPC | 685144170156 |

