- 2.87 in Outside Diameter
- 5.158 in Overall Length
- 110-6 Coupling Size
| Overall Length | 5.16 in, 131 mm |
| HP Rating @ 100 rpm | 8 hp, 6 kW |
| Total Cubic Inches | 105.83 in3 |
| Weight | 9 lb |
| Type | Disc |
| Torque | 5100 in lb, 575 Nm |
| Speed | 7200 rpm, 18000 rpm |
| Distance Between Shaft Ends | 7 in, 108 mm |
| Length Thru Bore | 1.97 in, 50.04 mm |
| Torsional Stiffness | 3.4 in lb/rad, 0.4 Nm/rad |
| Flange Diameter | 4.53 in, 115 mm |
| Bore Dia. [Max] | 2.06 in, 52 mm |
| Size | 110-6 |
| Angular Misalignment [Max] | 1.50 Degree |
| Axial Misalignment | 0.08 in, 2.1 mm |
| Torque [Max] | 10200 in lb, 1150 Nm |
| Outside Diameter | 2.87 in, 73 mm |
| Weight | 9.0 LB |
| EAN or UPC | 697904942804 |

