- Disc Coupling Hubs
- 28 mm Bore Size
- 115 mm Outside Diameter
- 208 mm Overall Length
| Angular Misalignment [Max] | 1.5 degrees |
| Depth | 50.04 mm |
| Bore Size | 28 mm |
| Coupling Size | 110-6 |
| Torque | 575 N-m |
| Hub Type | Standard |
| Distance Between Shaft Ends | 108 mm |
| Torque [Max] | 1150 N-m |
| Axial Misalignment | 2.1 mm |
| Keyway Size | 8 x 3.3 |
| RPM | 7200 rpm |
| Outside Dia. | 115 mm |
| Rated Power @ 100 rpm | 8 hp |
| Insert Style | Bored |
| Set Screw Size | M8 x 12 |
| Bore Dia. [Max] | 52.0000 mm |
| Coupling Type | Disc Coupling Hubs |
| Bore Type | Finished Bore |
| Color | Metallic |
| Series | DI-6 |
| Style | Bored |
| Overall Length | 208 mm |
| Material | AISI 1045 |
| Weight | 44.93 LB |
| EAN or UPC | 697904994575 |

