- 3.74 in Outside Diameter
- 5.158 in Overall Length
- 132-6 Coupling Size
| Overall Length | 5.16 in, 131 mm |
| Torsional Stiffness | 4.4 in lb/rad, 0.5 Nm/rad |
| Angular Misalignment [Max] | 1.50 Degree |
| Flange Diameter | 5.47 in, 139 mm |
| Length Thru Bore | 2.36 in, 59.94 mm |
| HP Rating @ 100 rpm | 15.40 hp, 11.50 kW |
| Size | 132-6 |
| Total Cubic Inches | 154.31 in3 |
| Bore Dia. [Max] | 2.69 in, 67 mm |
| Speed | 5840 rpm, 14600 rpm |
| Type | Disc |
| Torque [Max] | 19200 in lb, 2200 Nm |
| Torque | 9700 in lb, 1100 Nm |
| Outside Diameter | 3.74 in, 95 mm |
| Weight | 12 lb |
| Axial Misalignment | 0.1 in, 2.6 mm |
| Distance Between Shaft Ends | 7 in, 177.8 mm |
| Weight | 4.45 LB |
| EAN or UPC | 697904955972 |

