- 3.74 in Outside Diameter
- 9.1 in Overall Length
- 132-6 Coupling Size
| Overall Length | 9.1 in, 231 mm |
| Axial Misalignment | 0.1 in, 2.6 mm |
| Speed | 5840 rpm, 14600 rpm |
| Width | 5.47 in |
| Style | Guard Rings |
| Torsional Stiffness | 4.4 in lb/rad, 0.5 Nm/rad |
| Length Thru Bore | 2.36 in, 59.94 mm |
| Flange Diameter | 5.47 in, 139 mm |
| Bore Dia. [Max] | 2.69 in, 67 mm |
| Total Cubic Inches | 33.22 in3 |
| Color | Metallic |
| Distance Between Shaft Ends | 4.38 in, 111 mm |
| Torque [Max] | 19200 in lb, 2200 Nm |
| Depth | 1.11 in |
| Weight | 2.40 lb |
| Size | 132-6 |
| Height | 5.47 in |
| Temperature | -40 to 450 °F |
| Angular Misalignment [Max] | 1.50 Degree |
| Type | Disc |
| Torque | 9700 in lb, 1100 Nm |
| HP Rating @ 100 rpm | 15.40 hp, 11.50 kW |
| Outside Diameter | 3.74 in, 95 mm |
| Weight | 2.51 LB |
| EAN or UPC | 697904920611 |

