- Disc Coupling Hubs
- 1.626 in Bore Size
- 5.47 in Outside Diameter
- 9.1 in Overall Length
| Insert Style | Bored |
| Coupling Type | Disc Coupling Hubs |
| Length Through Bore | 2.36 in |
| Set Screw Size | 3/8-16 |
| Color | Metallic |
| Torque [Max] | 19200 in lb |
| RPM | 5840 rpm |
| Series | DI-6 |
| Angular Misalignment [Max] | 1.5 degrees |
| Rated Power @ 100 rpm | 15 2/5 hp |
| Bore Type | Finished Bore |
| Torque | 9700 in lb |
| Hub Type | Standard |
| Coupling Size | 132-6 |
| Material | AISI 1045 |
| Outside Dia. | 5.47 in |
| Overall Length | 9.1 in |
| Bore Size | 1.626 in |
| Distance Between Shaft Ends | 4.38 in |
| Bore Dia. [Max] | 2.6900 in |
| Style | Bored |
| Depth | 5.47 in |
| Keyway Size | 3/8 x 3/16 |
| Axial Misalignment | 0.102 in |
| Weight | 7.46 LB |
| EAN or UPC | 697904936322 |

