- 3.74 in Outside Diameter
- 9.72 in Overall Length
- 132-6 Coupling Size
| Torque | 1100 in lb |
| Hub Style | Standard |
| Temperature | -40 to 450 °F |
| Distance Between Shaft Ends | 5 in, 127 mm |
| Depth | 5 in |
| Speed | 5840 rpm, 14600 rpm |
| Weight | 10.24 lb |
| Size | 132-6 |
| Torque [Max] | 19200 in lb, 2200 Nm |
| Height | 5.47 in |
| Style | Spacer Assembly |
| Type | Disc |
| Bore Dia. [Max] | 2.69 in, 67 mm |
| Outside Diameter | 3.74 in, 95 mm |
| Length Thru Bore | 2.36 in, 59.94 mm |
| Coupling Type | Drop in Spacer Assembly |
| Flange Diameter | 5.47 in, 139 mm |
| Width | 5.47 in |
| Torsional Stiffness | 4.4 in lb/rad, 0.5 Nm/rad |
| Color | Metallic |
| Angular Misalignment [Max] | 1.50 Degree |
| Axial Misalignment | 0.1 in, 2.6 mm |
| Overall Length | 9.72 in, 246.89 mm |
| Weight | 10.24 LB |
| EAN or UPC | 697904933468 |

