Lovejoy
DI158-6CPLG RSB7
Drop-In Center Industrial Jumbo Coupling w/ Rough Stock Bore
Item #102134045
- Disc Coupling
- 7.6000" O.D
- 13.900" Overall Length
| Length Through Bore | 3.15 in |
| Coupling Type | Disc Coupling |
| Style | Unbored |
| Distance Between Shaft Ends | 7 in, 108 mm |
| Color | Metallic |
| Bore Dia. [Max] | 3 3/4 in |
| Hub Dia. | 5.28 in |
| Axial Misalignment | 0.15 in, 3.7 mm |
| Material | Steel |
| Overall Length | 13.9 in |
| Insert Style | Unbored |
| Outside Dia. | 7.6 in |
| Torque [Max] | 58400 in lb |
| Hub Type | Jumbo |
| Series | DI-6 |
| Coupling Size | 185-6 |
| RPM [Max] | 10500 rpm |
| Hub Style | Standard |
| Torque | 29200 in lb |
| Keyway Size | No Keyway |
| Bore Type | Rough Stock Bore |
| Rated Power @ 100 rpm | 46.30 hp, 34.50 kW |
| Weight | 79.779 LB |
| EAN or UPC | 697904997323 |
